Elk Lighting
Novelty 1-Light Semi Flush in Satin Nickel with Prop Plane Motif
- Zoro #: G2584168
- Mfr #: 5051/1
Hover or click to zoom Tap to zoom
Key Features
- Finish: Satin Nickel
- Height: 16
- Color: Silver
- Length: 19
- Width: 16
- Material: Glass, Metal
- Weight: 6
- Bulb 1 Base: E26 Medium
$396.00
Subtotal: $396.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Elk Lighting #5051/1 Specifications
- Zoro #: G2584168
- Mfr #: 5051/1
- UPC #: 748119505114
- Finish: Satin Nickel
- Height: 16
- Color: Silver
- Length: 19
- Width: 16
- Material: Glass, Metal
- Weight: 6
- Bulb 1 Base: E26 Medium
- Outdoor: No
- Bulb 1 Count: 1
- Bulb 1 Wattage: 60
- Bulb 1 Type: A19
- Country of Origin (subject to change): China
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Elk Lighting #5051/1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ELK LIGHTING Radiance 20'' Wide 4-Light Semi Flush Mount - Satin Brass 60165/4
- ELK LIGHTING Genevieve 3-Lght Semi Flush in Polished Chrm w/Crystal & Mesh Shade 31101/3
- ELK LIGHTING Restoration 3-Lght Semi Flsh Drk Slvr w/Wht Glass - Incl Adapter Kit 66092-3-LA
- ELK LIGHTING Kidshine 3-Lght Semi Flush in Wht w/Clouds Motif - Includes LED Bulbs 202-CL-LED
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass 621-AB
- ELK LIGHTING Restoration 3-Light Semi Flush in Golden Bronze with Amber Glass 08100-AGB
- INNOVATIONS LIGHTING Glass Semi-Flush 201F-PC-G43
- INNOVATIONS LIGHTING One Light Vintage Dimmable Led Semi-Flush Mount 201F-BK-G43-LED
- INNOVATIONS LIGHTING One Light Vintage Dimmable Led Semi-Flush Mount 516-1C-PC-G91-LED
- VAXCEL INTERNATIONAL Lodge 16In. Semi Flush Ceiling Light CF33016NS
- QUOIZEL Dury Semi-Flush Mount RDY1717CS
- Elk Lighting Semi-Flushmount Lights