Elk Lighting
Restoration 3-Lght Semi Flsh in Oil Rubbed Brnz w/Clear & Frosted Glss
- Zoro #: G2603600
- Mfr #: 66395-3
Hover or click to zoom Tap to zoom
Key Features
- Length: 15
- Inside Diameter: 15
- Height: 15
- Width: 15
- Material: Glass, Metal
- Color: Black
- Weight: 6
- Bulb 1 Wattage: 75
$214.00
Subtotal: $214.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Elk Lighting #66395-3 Specifications
- Zoro #: G2603600
- Mfr #: 66395-3
- UPC #: 748119113098
- Finish: Oil Rubbed Bronze
- Length: 15
- Inside Diameter: 15
- Height: 15
- Width: 15
- Material: Glass, Metal
- Color: Black
- Weight: 6
- Bulb 1 Wattage: 75
- Bulb 1 Count: 3
- Cord Length (inches): 8
- Outdoor: No
- Backplate/Canopy Dimensions (inches): 11 diameter
- Bulb 1 Base: E26 Medium
- Bulb 1 Type: A19
- Country of Origin (subject to change): China
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Elk Lighting #66395-3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ELK LIGHTING Restoration 3-Light Semi Flush in Golden Bronze with Amber Glass 08094-AGB
- ELK LIGHTING Capri 3-Lght Semi Flush Mount in Satin Nckl w/Glass/Gray Capiz Shells 10551/3
- ELK LIGHTING Restoration 3-Light Semi Flush in Golden Bronze with Amber Glass 08101-AGB
- ELK LIGHTING Transit 6-Light Semi Flush in Silvered Graphite 31990/6
- ELK LIGHTING Bernice 9'' Wide 1-Light Semi Flush Mount - Oil Rubbed Bronze 47194/1
- ELK LIGHTING Armand 4-Light Semi Flush in Matte Gold with Clear Crystals 32092/4
- INNOVATIONS LIGHTING One Light Vintage Dimmable Led Semi-Flush Mount 517-1CH-BAB-G54-LED
- INNOVATIONS LIGHTING One Light Semi-Flush Mount 516-1C-PC-G2511
- PROGRESS LIGHTING Torino 3-Light Foyer, 75 W, Forged Bronze P3843-77
- NUVO Fixture, Semi Flush, 3-Light, Incandescent, 60W, 120V, B10, Candelabra, Bulb Watts: 60 60/7133
- Elk Lighting Semi-Flushmount Lights