Elk Lighting
Serendipity 6-Light Semi Flush in Matte Gold with Clear Bubble Glass
- Zoro #: G2614511
- Mfr #: 11112/6
Hover or click to zoom Tap to zoom
Key Features
- Finish: Matte Gold
- Weight: 11
- Length: 32
- Width: 32
- Material: Glass, Metal
- Inside Diameter: 32
- Height: 11
- Color: Gold
$1,198.00
Subtotal: $1,198.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Elk Lighting
- MFR #11112/6
- Zoro #G2614511
- Country of OriginChina
- Category Semi-Flushmount Lights
Dimensions
Length | 32 |
Width | 32 |
Inside Diameter | 32 |
Height | 11 |
Chain Length (inches) | 36 |
Cord Length (inches) | 8 |
Backplate/Canopy Dimensions (inches) | 8 diameter |
Details
Finish | Matte Gold |
Weight | 11 |
Material | Glass, Metal |
Color | Gold |
Bulb 1 Type | B11 |
Outdoor | No |
Bulb 1 Wattage | 60 |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Count | 6 |
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Elk Lighting #11112/6
Explore more
- ELK LIGHTING Restoration 3-Lght Semi Flsh Golden Brnz w/Amber Glass 08101-AGB-LA
- ELK LIGHTING Arabesque 16'' Wide 3-Light Semi Flush Mount - Bronzed Gold 75135/3
- ELK LIGHTING Restoration 3-Lght Semi Flsh in Oil Rubbed Brnz w/Clear & Frosted Glss 66392-3
- ELK LIGHTING Circeo 2-Light Semi Flush in Deep Rust with Caramel Hand-formed Glass 8059/2
- ELK LIGHTING Restoration 3-Lght Semi Flsh Golden Brnz w/Off-Wht Glass 08098-AGB-LA
- ELK LIGHTING Lindhurst 4-Light Semi Flush in Oil Rubbed Bronze with Glass Panels 57091/4
- ELK HOME Agnes 8'' Wide 1-Light Semi Flush Mount - Satin Brass 81564/1
- CHLOE Chloe CH54032RB14-SF1 14 in. Lighting Ironclad Industrial-Style 1 Light Rubbed Bronze Semi-Flush Ceiling Fixture - Oil Rubbed Bronze CH54032RB14-SF1
- PROGRESS LIGHTING Noma Two-Light Semi-Flush, Nickel P350034-104
- FRAMBURG 3-Light Brushed Nickel Sheraton Flush / Semi-Flush Mount F-2516 BN
- NORALIGHTING Nora Lighting NL-465N 4 in.;LV;ROUND SPOT;ADJ;NATURAL M NL-465N
- Elk Lighting Semi-Flushmount Lights