Elkay
17 1/2 in W x 21 in L x 12 in H, Wall Hung, Utility Sink
- Zoro #: G6137997
- Mfr #: ESS21180
Hover or click to zoom Tap to zoom
$1,615.22
- Mounting Type: Wall Hung
- Material: 14 ga. 304 Stainless Steel
- Color: Silver
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,615.22
Elkay #ESS21180 Specifications
- Zoro #: G6137997
- Mfr #: ESS21180
- Mounting Type: Wall Hung
- Material: 14 ga. 304 Stainless Steel
- Color: Silver
- Overall Height: 12 in
- Overall Length: 21 in
- Bowl Shape: Rectangular
- Drain Opening: 3 1/2 in
- Bowl Depth: 12 in
- Overall Width: 17 1/2 in
- Manufacturers Warranty Length: 5 yr
- With Faucet / Without Faucet: Without Faucet
- No. of Bowls: 1
- Item: Wall Hung Service Sink Kit
- Number of Holes: 0
- Side Splash: no
- Gauge: 14 ga
- Bowl Size: 18 in x 14 in
- Back Splash Height: 12 in
- Back Splash: No
- Faucet Mounting Centers: 1 in
- Standards: ASME A112.19.3, CSA B45.4
- Includes: Sink, Faucet, Cast Iron, P-Trap
- Finish: Lustrous Satin
- Ligature Resistant: No
- ADA Compliance: No
- Includes Installation Hardware: No
- Mounting Location - Faucet: Splash
- Includes Faucet: No
- Indoor/Outdoor Usage: Indoor
- Sink Material: Stainless Steel
- Mounting Type - Sinks: Wall
- Includes Basket Strainer: No
- Includes Back Splash: Yes
- Includes Drain Pipe: No
- Series: Elkay Commercial
- Bowl Width: 14 in
- Bowl Length: 18 in
- Sink Type: Utility
- Includes Side Splash: No
- Number of Faucet Holes: 0
- Country of Origin (subject to change): United States
Description
Wall Hung Service Sink Kit, ADA Compliance No, Back Splash Height 12 in, Bowl Depth 12 in, Rectangular, Bowl Size 18 in x 14 in, Silver, Drain Opening 3 1/2 in, Faucet Installation Style Widespread, Lustrous Satin, Gauge 14 ga, Mounting Location - Faucet Splash, Wall, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 12 in, Overall Length 21 in, Overall Width 17 1/2 in, Elkay, Elkay Commercial Series, Stainless Steel, Sink Type Utility
Reviews of Elkay #ESS21180
Explore more
- ELKAY Elkay Crosstown Stainless Interchangeable Apron Champagne CTXACP
- ELKAY Elkay Crosstown 33"x22"x9", Equal 2Bowl 2 Mt Sink Kit w/Aqua Divide SS ECTSRA33229TBG0
- ELKAY 22" W x 25" L x 13-3/16" H, Drop-In, Quartz ELG252212PDWH0
- ELKAY 19-1/2" W x 22" L x 4-1/2" H, Drop-In, 18 ga. 304 Stainless Steel DRKADQ222045R2
- ELKAY 19-1/2" W x 31" L x 24.375" H, Wall Hung, 14 ga. 304 Stainless Steel EWS3120W4C
- ELKAY 22" W x 28" L x 4" H, Drop-In, 18 ga. 304 Stainless Steel DRKAD282240RC
- ELKAY 19-1/2" W x 22" L x 7-1/2" H, Drop-In, 18 ga. 304 Stainless Steel DRKR2220R0
- KOHLER 16 1/8 in W x 22 1/2 in L x 6 in H, Laboratory Sink K-2838-0
- DOMINION COMMERCIAL FAUCETS Wall, Brass, Low Arc Service Sink Faucet 77-9206
- Elkay Utility Sinks