Elkay

17" W x 22" L x 4-1/2" H, Drop-In, 18 ga. 304 Stainless Steel

Elkay 17" W x 22" L x 4-1/2" H,  Drop-In,  18 ga. 304 Stainless Steel DRKADQ2217452
Hover or click to zoom Tap to zoom
  • Mounting Type: Drop-In
  • Material: 18 ga. 304 Stainless Steel
  • Overall Height: 4-1/2"
  • Overall Length: 22"
  • Bowl Shape: Rectangle
  • Drain Opening: 3-1/2"
  • Bowl Depth: 4-3/8"
  • Overall Width: 17"
See full product details
$438.47

Subtotal: $438.47

Elkay #DRKADQ2217452 Specifications

  • Mounting Type: Drop-In
  • Material: 18 ga. 304 Stainless Steel
  • Overall Height: 4-1/2"
  • Overall Length: 22"
  • Bowl Shape: Rectangle
  • Drain Opening: 3-1/2"
  • Bowl Depth: 4-3/8"
  • Overall Width: 17"
  • Finish: Lustrous Satin
  • Body Material: Stainless steel
  • With Faucet / Without Faucet: Without Faucet
  • Number of Holes: 2
  • Bowl Size: 16" x 13.5"
  • No. of Bowls: 1
  • Item: Classroom Sink
  • Country of Origin (subject to change): United States

Description

Sink,SS,22x17x4.5 In.,Top

Restrictions and Compliance

Reviews of Elkay #DRKADQ2217452

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.