Basin Trim Adapter, for Elkay EBFSA Series Water Coolers

ELKAY| Zoro #: G1841734| Mfr #: 51551C

$21.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Brand: Elkay
For Use With: Elkay EBFSA Series Water Coolers
Sub-Category: Cup Dispensers and Trim Adapters
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1841734 Mfr #: 51551C
Fits Brand: ElkayFor Use With: Elkay EBFSA Series Water Coolers
Sub-Category: Cup Dispensers and Trim AdaptersSize: 18-7/8"L
Material: ABSItem: Basin Trim Adapter
Country of Origin (subject to change): United States

Description

Basin Trim Adapter, For Use With Elkay EBFSA Series Water Coolers, Fits Brand Elkay, Material ABS, Size 18-7/8 In.L, Includes -

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews