Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle Fill Station, Pet Station, Blu

  • Zoro #: G8371163
  • Mfr #: 4420BF1UDBFRKBLU
$8,772.29
  • Item: Bottle Fill Station,Pet Station,Blu
  • Width (In.):
  • Mounting Type:
See full product details
Out of Stock

Elkay #4420BF1UDBFRKBLU Specifications

  • Zoro #: G8371163
  • Mfr #: 4420BF1UDBFRKBLU
Item: Bottle Fill Station,Pet Station,Blu Width (In.):
Mounting Type: Depth:
Fits Brand: Water Temp.:
Full Load Amps: Inline / Bottle:
Size: Refrigerated / Non-Refrigerated:
Number of Levels: Vandal Resistant:
Sub-Category: Color:
Depth (In.): Reservoir:
Filter Indicator Light: Includes:
Refrigerant: Width:
Design: Amps AC:
Manufacturers Warranty Length: Overflow Reservoir Capacity:
Compliance: Operation:
Construction: Dispensing Temp.:
Connection: Inlet:
ADA Compliant: Type:
Compressor HP: Standards:
Dispenser Operation: Ligature Resistant:
Cold Water Capacity: Voltage:
Material: Height:
Dispenser Design: Dispenser Color:
Dispenser Bottle Size: Height (In.):
Drain Connection: Indoor / Outdoor:
Depth Control: Cordless Tool Battery Type:
Fastener Type: Corded/Banded:
Green Environmental Attribute: Battery Pack Replacement:
Handle Type: Light:
Gauge: Head Style:
Replacement Fuel Cell No.: Crown:
Tool Weight: Included Charger:
Magazine Capacity: Battery Capacity:
Triggering Mode: Battery Included:
Fastener Range: Collation Type:
Charger Replacement: Collation Angle:
Leg Length: Requires:
Green Certification or Other Recognition: Options Included:
Magazine: Tip:
Recommended Staples: Battery Included / Bare Tool:
Series: Length:
Shank Dia.: Corded/Cordless:
Magazine Loading: Overall Length:
Outside Diameter: Application:
Choking Hazard: Thickness:
Weight: Capacity:
Features: For Use With:
Overall Width: Inside Diameter:
Overall Height: Finish:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bottle Fill Station,Pet Station,Blu

Reviews of Elkay #4420BF1UDBFRKBLU