Crosstown 16 Gauge Stainless Steel 31-1/4 X 20-1/2 X 8 Offset Double Bowl Undermount Sink Kit

  • Mfr # EFRU3120RDBG

  • Zoro # G808444577


product price:  $508.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31-1/4 in
Body Material
Stainless Steel
Finish
Polished Satin
Overall Width
31-1/4 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFRU3120RDBG
Zoro #
G808444577
UPC #
94902601441
Country of Origin
China

Dimensions

Overall Length
31-1/4 in
Overall Width
31-1/4 in
Overall Height
8 in

Details

Body Material
Stainless Steel
Finish
Polished Satin
Includes
EFRU3120R Sink, (1) LKFOBG1418SS Bottom Grid, (1) LK99 Drain
Standards
ASME A112.19.3/CSA B45.4

Description

Elkay Crosstown is the ultimate mix of beauty, function and modern design. Straight sidewalls, a flat bottom and tight corners provide more space inside the sink for stacking and washing dishes. The striking geometric aesthetic has universal appeal and makes an impact in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.