CuVerro Antimicro Copper, 1 Bwl T-Mnt Snk, Drop-In Mount, MR2 Hole, 18" x 14", Lustrous Satin (Discontinued)
- Mfr # LRAD221940MR2-CU
- Zoro # G9000229
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LRAD221940MR2-CU
Zoro #
G9000229
UPC #
094902005874
Country of Origin
United States
Dimensions
Overall Length
22"
Overall Width
19.5"
Overall Height
4"
Bowl Depth
3.875"
Bowl Size
18" x 14"
Details
Mounting Type
Drop-In
Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Number of Holes
MR2
Item
CuVerro Antimicro Copper,1 Bwl T-Mnt Snk
No. of Bowls
1
Drain Opening
3.5
Description
CuVerro Antimicro Copper,1 Bwl T-Mnt Snk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.