Skip to Main Content
customer-service Help
Elkay

Drop-In Mount CuVerro Antimicro Copper, 1 Bwl T-Mnt Snk, 4 Hole

Elkay Drop-In Mount CuVerro Antimicro Copper, 1 Bwl T-Mnt Snk,  4 Hole LRAD2222654-CU
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$982.77
  • Item: CuVerro Antimicro Copper,1 Bwl T-Mnt Snk
  • Body Material: CuVerro Antimicrobial Copper
  • Mounting Type: Drop-In
See full product details
Out of Stock
Total: $982.77

Elkay #LRAD2222654-CU Specifications

  • Item: CuVerro Antimicro Copper,1 Bwl T-Mnt Snk
  • Body Material: CuVerro Antimicrobial Copper
  • Mounting Type: Drop-In
  • Overall Length: 22"
  • No. of Bowls: 1
  • Overall Width: 22"
  • Overall Height: 6.5"
  • Bowl Depth: 6.375"
  • Bowl Size: 19" x 16"
  • Number of Holes: 4
  • Finish: Lustrous Satin
  • Drain Opening: 3.5
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

CuVerro Antimicro Copper,1 Bwl T-Mnt Snk

Restrictions and Compliance

Reviews of Elkay #LRAD2222654-CU