Skip to Main Content
customer-service Help
Elkay

Drop-In Mount Lustertone SS, 1 Bowl Top Mnt Sink, 1 Hole

Elkay Drop-In Mount Lustertone SS, 1 Bowl Top Mnt Sink,  1 Hole LRAD2219601
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$489.10
  • Item: Lustertone SS,1 Bowl Top Mnt Sink
  • Body Material: Stainless steel
  • Mounting Type: Drop-In
See full product details
This item ships free.
Total: $489.10

Elkay #LRAD2219601 Specifications

  • Item: Lustertone SS,1 Bowl Top Mnt Sink
  • Body Material: Stainless steel
  • Mounting Type: Drop-In
  • Overall Length: 22"
  • Overall Width: 19.5"
  • No. of Bowls: 1
  • Overall Height: 6"
  • Bowl Depth: 5.875"
  • Bowl Size: 18" x 14"
  • Finish: Lustrous Satin
  • Number of Holes: 1
  • Drain Opening: 3.5
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lustertone SS,1 Bowl Top Mnt Sink

Restrictions and Compliance

Reviews of Elkay #LRAD2219601