Skip to Main Content
customer-service Help

Drop-In Mount Lustertone SS, 1 Bowl Top Mnt Sink, 4 Hole

Elkay Drop-In Mount Lustertone SS, 1 Bowl Top Mnt Sink,  4 Hole LRAD2521504
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$480.43
  • Item: Lustertone SS,1 Bowl Top Mnt Sink
  • Body Material: Stainless steel
  • Mounting Type: Drop-In
See full product details
Out of Stock
Total: $480.43

Elkay #LRAD2521504 Specifications

  • Item: Lustertone SS,1 Bowl Top Mnt Sink
  • Body Material: Stainless steel
  • Mounting Type: Drop-In
  • Overall Length: 25"
  • Overall Width: 21.25"
  • No. of Bowls: 1
  • Overall Height: 5"
  • Bowl Depth: 4.875"
  • Bowl Size: 21" x 15.75"
  • Drain Opening: 3.5
  • Finish: Lustrous Satin
  • Number of Holes: 4
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lustertone SS,1 Bowl Top Mnt Sink

Restrictions and Compliance

Reviews of Elkay #LRAD2521504