October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

SS 15 x 15 x 5.2 Single Bowl Top Mount Sink

  • Zoro #: G0292363
  • Mfr #: K115152

$43.40

Details
  • Faucet Mounting Centers: 4"
  • Bowl Depth: 28"
  • Manufacturers Warranty Length: Limited Lifetime
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Elkay #K115152 Specifications

  • Zoro #: G0292363
  • Mfr #: K115152
Faucet Mounting Centers: 4" Bowl Depth: 28"
Manufacturers Warranty Length: Limited Lifetime Finish: Satin
Compliance: ADA, Buy American Act Overall Height: 5-3/16"
Number of Holes: 2 Item: Drop-In Sink with Faucet Ledge
Body Material: Stainless steel No. of Bowls: 1
Faucet Hole Dia.: 1-1/4" Includes: Bottom only spray; Installation Hardware for 3/4" Thick Countertop
Gauge: 23 Overall Width: 15"
Drain Opening: 2" ADA Compliant: Yes
Overall Length: 15" Bowl Size: 12" x 10"
Standards: ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks) Country of Origin (subject to change): United States

Description

Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.

 

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".

Reviews of Elkay #K115152