BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Drop-In Sink with Faucet Ledge, 15 In. L

ELKAY| Zoro #: G1151893| Mfr #: LR15173

$286.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
No. of Bowls: 1Body Material: Stainless steelOverall Length: 15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1151893 Mfr #: LR15173
No. of Bowls: 1Body Material: Stainless steel
Overall Length: 15"Overall Height: 7-5/8"
Compliance: Buy American ActOverall Width: 17-1/2"
Gauge: 18Includes: Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop
Drain Opening: 3-1/2"Bowl Depth: 7-5/8"
Number of Holes: 3Item: Drop-In Sink with Faucet Ledge
Faucet Hole Dia.: 1-1/2"Finish: Lustrous Highlighted Satin
Bowl Size: 12" x 12"Manufacturers Warranty Length: Limited Lifetime
Faucet Mounting Centers: 4"ADA Compliant: No
Standards: ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)Country of Origin (subject to change): United States

Description

Drop-In Sink with Faucet Ledge, Body Material Stainless Steel, Gauge 18, Overall Length 15 In., Overall Width 17-1/2 In., Overall Height 7-5/8 In., No. of Bowls 1, Bowl Size 12 In. x 12 In., Bowl Depth 7-5/8 In., ADA Compliant No, Drain Opening 3-1/2 In., Finish Lustrous Highlighted Satin, Number of Holes 3, Faucet Mounting Centers 4 In., Faucet Hole Dia. 1-1/2 In., Includes Full spray sides and bottom; Installation Hardware for 3/4 In. Thick Countertop

Reviews