Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Drop-In Mount Drop-In Sink, 3 Hole, Stainless steel Finish
  • Zoro #: G0267197
  • Mfr #: LR22193
$325.12
  • Overall Height: 7-5/8"
  • No. of Bowls: 1
  • Standards: ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)
See full product details
This item ships free.

Elkay #LR22193 Specifications

  • Zoro #: G0267197
  • Mfr #: LR22193
Overall Height: 7-5/8" No. of Bowls: 1
Standards: ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks) Overall Width: 19-1/2"
Manufacturers Warranty Length: Limited Lifetime Finish: Stainless steel
Body Material: Stainless steel Bowl Depth: 7-5/8"
Gauge: 18 Item: Drop-In Sink
Faucet Mounting Centers: 4" Faucet Hole Dia.: 1-1/2"
Compliance: Buy American Act ADA Compliant: No
Drain Opening: 3-1/2" Overall Length: 22"
Number of Holes: 3 Bowl Size: 18" x 14"
Includes: Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop Mounting Type: Drop-In
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

 

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 27".

Reviews of Elkay #LR22193