KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drop-In Sink with Faucet Ledge, 25 In. L

ELKAY| Zoro #: G1329702| Mfr #: D125223

$69.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 22"
Includes: Bottom only spray; Installation Hardware for 3/4" Thick Countertop
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1329702 Mfr #: D125223
Overall Width: 22"Includes: Bottom only spray; Installation Hardware for 3/4" Thick Countertop
Body Material: Stainless steelOverall Length: 25"
Finish: SatinNo. of Bowls: 1
Compliance: ADA, Buy American ActManufacturers Warranty Length: Limited Lifetime
ADA Compliant: YesDrain Opening: 3-1/2"
Bowl Size: 15-3/4" x 21"Item: Drop-In Sink with Faucet Ledge
Gauge: 22Faucet Mounting Centers: 4"
Overall Height: 6-9/16"Number of Holes: 3
Standards: ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)Bowl Depth: 6-9/16"
Faucet Hole Dia.: 1-1/2"Country of Origin (subject to change): United States

Description

Drop-In Sink with Faucet Ledge, Body Material Stainless Steel, Gauge 22, Overall Length 25 In., Overall Width 22 In., Overall Height 6-9/16 In., No. of Bowls 1, Bowl Size 15-3/4 In. x 21 In., Bowl Depth 6-9/16 In., ADA Compliant Yes, Drain Opening 3-1/2 In., Finish Satin, Number of Holes 3, Faucet Mounting Centers 4 In., Faucet Hole Dia. 1-1/2 In., Includes Bottom only spray; Installation Hardware for 3/4 In. Thick Countertop, Manufacturers Warranty Length Limited Lifetime

Reviews