KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drop-In Sink with Faucet Ledge, 25 In. L

ELKAY| Zoro #: G2445904| Mfr #: LR25224

$279.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 22"
Includes: Heavy-Duty Sound Guard Undercoating; Installation Hardware for 3/4" Thick Countertop
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445904 Mfr #: LR25224
Overall Width: 22"Includes: Heavy-Duty Sound Guard Undercoating; Installation Hardware for 3/4" Thick Countertop
Body Material: Stainless steelOverall Length: 25"
Finish: Lustrous Highlighted SatinNo. of Bowls: 1
Compliance: Buy American ActManufacturers Warranty Length: Limited Lifetime
ADA Compliant: NoDrain Opening: 3-1/2"
Bowl Size: 21" x 15-3/4"Item: Drop-In Sink with Faucet Ledge
Gauge: 18Faucet Mounting Centers: 4"
Overall Height: 8-1/8"Number of Holes: 4
Standards: ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)Bowl Depth: 8-1/8"
Faucet Hole Dia.: 1-1/2"Country of Origin (subject to change): United States

Description

Drop-In Sink with Faucet Ledge, Body Material Stainless Steel, Gauge 18, Overall Length 25 In., Overall Width 22 In., Overall Height 8-1/8 In., No. of Bowls 1, Bowl Size 21 In. x 15-3/4 In., Bowl Depth 8-1/8 In., ADA Compliant No, Drain Opening 3-1/2 In., Finish Lustrous Highlighted Satin, Number of Holes 4, Faucet Mounting Centers 4 In., Faucet Hole Dia. 1-1/2 In., Includes Heavy-Duty Sound Guard Undercoating; Installation Hardware for 3/4 In. Thick Countertop

Reviews