Drop-In Sink with Faucet Ledge, 29 In. L

ELKAY| Zoro #: G0888011| Mfr #: LR29184

$494.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 18"
Includes: Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0888011 Mfr #: LR29184
Overall Width: 18"Includes: Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop
Body Material: Stainless steelOverall Length: 29"
Finish: Lustrous Highlighted SatinNo. of Bowls: 2
Compliance: Buy American ActManufacturers Warranty Length: Limited Lifetime
ADA Compliant: NoDrain Opening: 3-1/2"
Bowl Size: 12" x 12"Item: Drop-In Sink with Faucet Ledge
Gauge: 18Faucet Mounting Centers: 4"
Overall Height: 7-5/8"Number of Holes: 4
Standards: ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)Bowl Depth: 7-5/8"
Faucet Hole Dia.: 1-1/2"Country of Origin (subject to change): United States

Description

Drop-In Sink with Faucet Ledge, Body Material Stainless Steel, Gauge 18, Overall Length 29 In., Overall Width 18 In., Overall Height 7-5/8 In., No. of Bowls 2, Bowl Size 12 In. x 12 In., Bowl Depth 7-5/8 In., ADA Compliant No, Drain Opening 3-1/2 In., Finish Lustrous Highlighted Satin, Number of Holes 4, Faucet Mounting Centers 4 In., Faucet Hole Dia. 1-1/2 In., Includes Full spray sides and bottom; Installation Hardware for 3/4 In. Thick Countertop

Reviews