Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Drop-In Sink with Faucet Ledge, 3 Hole

  • Zoro #: G0541073
  • Mfr #: DLR1722103
$279.99
  • Drain Opening: 3 1/2 in
  • Bowl Size: 13 in x 16 in
  • Faucet Operation: 1-1/2 in
See full product details
This item ships free.

Elkay #DLR1722103 Specifications

  • Zoro #: G0541073
  • Mfr #: DLR1722103
Drain Opening: 3 1/2 in Bowl Size: 13 in x 16 in
Faucet Operation: 1-1/2 in Overall Width: 22 in
ADA Compliant: No Body Material: Stainless steel
Overall Height: 10 1/8 in Finish: Lustrous Satin
Faucet Mounting Centers: 4 in Number of Holes: 3
Faucet Hole Dia.: 1 1/2 in Includes: Mounting Hardware Part # 64090012 for Countertops Up to 3/4 in (19mm) Thick
Compliance: Buy American Act Bowl Depth: 10 in
Manufacturers Warranty Length: Lifetime Standards: ASME A112.19.3, BUY AMERICAN ACT, CSA B45.4
No. of Bowls: 1 Item: Single Bowl Drop-in Sink
Gauge: 18 ga Overall Length: 17 in
Mounting Type: Drop-In Color: Silver
Bowl Shape: Rectangular Bowl Length: 13 in
Sink Type: General Purpose Includes Basket Strainer: No
ADA Compliance: No Mounting Type - Sinks: Countertop
Indoor/Outdoor Usage: Indoor Mounting Location - Faucet: Deck
Includes Faucet: No Number of Faucet Holes: 3
Includes Drain Pipe: No Bowl Width: 16 in
Counter Mounting Type: Drop-In Includes Installation Hardware: Yes
Sink Material: Stainless Steel Series: Lustertone Classic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Single Bowl Drop-in Sink, Bowl Depth 10 in, Rectangular, Bowl Size 13 in x 16 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Centerset, Faucet Mounting Centers 4 in, Lustrous Satin, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 10 1/8 in, Overall Length 17 in, Overall Width 22 in, Elkay, Lustertone Classic Series, Stainless Steel, Sink Type General Purpose

Reviews of Elkay #DLR1722103