KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drop-In Sink with Faucet Ledge, 31 In. L

ELKAY| Zoro #: G2415192| Mfr #: LRAD3122554

$460.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 22"
Includes: Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415192 Mfr #: LRAD3122554
Overall Width: 22"Includes: Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop
Body Material: Stainless steelOverall Length: 31"
Finish: Lustrous Highlighted SatinNo. of Bowls: 1
Compliance: ADA, Buy American ActManufacturers Warranty Length: Limited Lifetime
ADA Compliant: YesDrain Opening: 3-1/2"
Bowl Size: 28" x 16"Item: Drop-In Sink with Faucet Ledge
Gauge: 18Faucet Mounting Centers: 4"
Overall Height: 5-1/2"Number of Holes: 4
Standards: ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)Bowl Depth: 5-1/2"
Faucet Hole Dia.: 1-1/2"Country of Origin (subject to change): United States

Description

Drop-In Sink with Faucet Ledge, Body Material Stainless Steel, Gauge 18, Overall Length 31 In., Overall Width 22 In., Overall Height 5-1/2 In., No. of Bowls 1, Bowl Size 28 In. x 16 In., Bowl Depth 5-1/2 In., ADA Compliant Yes, Drain Opening 3-1/2 In., Finish Lustrous Highlighted Satin, Number of Holes 4, Faucet Mounting Centers 4 In., Faucet Hole Dia. 1-1/2 In., Includes Full spray sides and bottom; Installation Hardware for 3/4 In. Thick Countertop

Reviews