Drop-In Sink with Faucet Ledge, 33 In. L

ELKAY| Zoro #: G0593704| Mfr #: DLR3322103

$508.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: Limited Lifetime
Gauge: 18
Drain Opening: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593704 Mfr #: DLR3322103
Manufacturers Warranty Length: Limited LifetimeGauge: 18
Drain Opening: 3-1/2"No. of Bowls: 2
Compliance: Buy American ActOverall Length: 33"
Body Material: Stainless steelADA Compliant: No
Number of Holes: 3Includes: Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop
Overall Height: 10-1/8"Overall Width: 22"
Standards: ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)Bowl Size: 16" x 13-1/2"
Faucet Mounting Centers: 4"Finish: Lustrous Highlighted Satin
Item: Drop-In Sink with Faucet LedgeFaucet Hole Dia.: 1-1/2"
Bowl Depth: 10-1/8"Country of Origin (subject to change): United States

Description

Drop-In Sink with Faucet Ledge, Body Material Stainless Steel, Gauge 18, Overall Length 33 In., Overall Width 22 In., Overall Height 10-1/8 In., No. of Bowls 2, Bowl Size 16 In. x 13-1/2 In., Bowl Depth 10-1/8 In., ADA Compliant No, Drain Opening 3-1/2 In., Finish Lustrous Highlighted Satin, Number of Holes 3, Faucet Mounting Centers 4 In., Faucet Hole Dia. 1-1/2 In., Includes Full spray sides and bottom; Installation Hardware for 3/4 In. Thick Countertop

Reviews