KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drop-In Sink with Faucet Ledge, 33"

ELKAY| Zoro #: G2175546| Mfr #: DLRS3322103

$596.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 22"
Body Material: Stainless steel
Overall Length: 33"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175546 Mfr #: DLRS3322103
Overall Width: 22"Body Material: Stainless steel
Overall Length: 33"Finish: Lustrous Highlighted Satin
No. of Bowls: 1Compliance: Buy American Act
Manufacturers Warranty Length: Limited LifetimeDrain Opening: 3-1/2"
ADA Compliant: NoItem: Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop
Bowl Size: 28" x 16"Gauge: 18
Faucet Mounting Centers: 4"Overall Height: 10-1/8"
Number of Holes: 3Standards: ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)
Bowl Depth: 10-1/8"Faucet Hole Dia.: 1-1/2"
Country of Origin (subject to change): United States

Description

Full spray sides and bottom; Installation Hardware for 3/4 In. Thick Countertop, Body Material Stainless Steel, Gauge 18, Overall Length 33 In., Overall Width 22 In., Overall Height 10-1/8 In., No. of Bowls 1, Bowl Size 28 In. x 16 In., Bowl Depth 10-1/8 In., ADA Compliant No, Drain Opening 3-1/2 In., Finish Lustrous Highlighted Satin, Number of Holes 3, Faucet Mounting Centers 4 In., Faucet Hole Dia. 1-1/2 In., Manufacturers Warranty Length Limited Lifetime

Reviews