KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drop-In Sink with Faucet, Stainless Steel

ELKAY| Zoro #: G0576046| Mfr #: CDKAD251765C

$484.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 17"
Includes: Mfr No. LKD208513LC, LK1141A, LK35; Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576046 Mfr #: CDKAD251765C
Overall Width: 17"Includes: Mfr No. LKD208513LC, LK1141A, LK35; Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop
Body Material: Stainless steelOverall Length: 25"
Drain Opening: 3-1/2"Finish: Brushed Satin
No. of Bowls: 1Compliance: ADA Compliant
Manufacturers Warranty Length: Limited LifetimeADA Compliant: Yes
Flow Rate: 1.5 gpmBowl Size: 15-3/4" x 14"
Item: Drop-In Sink with FaucetFaucet Operation: (1) Handle
Bowl Depth: 6-1/2"Faucet Mounting Centers: 4"
Overall Height: 6-1/2"Number of Holes: 2
Standards: Sink-ASME A112.19.3/CSA B45.4; Faucet-ASME A112.18.1/CSA B125.1, NSF 372 (lead free), NSF 61Gauge: 20
Faucet Hole Dia.: (2) 1-1/8" SlottedCountry of Origin (subject to change): Multiple

Description

Drop-In Sink with Faucet, Body Material Stainless Steel, Gauge 20, Overall Length 25 In., Overall Width 17 In., Overall Height 6-1/2 In., No. of Bowls 1, Bowl Size 15-3/4 In. x 14 In., Bowl Depth 6-1/2 In., Faucet Operation (1) Handle, ADA Compliant Yes, Drain Opening 3-1/2 In., Finish Brushed Satin, Number of Holes 2, Faucet Mounting Centers 4 In., Faucet Hole Dia. (2) 1-1/8 In. Slotted

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews