SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drop-In Sink w/o Faucet Ledge, 13 In. W

ELKAY| Zoro #: G1034266| Mfr #: LFR1313

$234.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bowl Depth: 7-5/8"Standards: ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)Compliance: Buy American Act
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1034266 Mfr #: LFR1313
Bowl Depth: 7-5/8"Standards: ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)
Compliance: Buy American ActDrain Opening: 3-1/2"
Overall Height: 7-5/8"Overall Width: 13"
Item: Drop-In Sink without Faucet LedgeGauge: 18
Overall Length: 13"No. of Bowls: 1
Includes: Full spray sides and bottom; Installation Hardware for 3/4" Thick CountertopFinish: Lustrous Highlighted Satin
Body Material: Stainless steelBowl Size: 10" x 10"
Number of Holes: 0Manufacturers Warranty Length: Limited Lifetime
ADA Compliant: NoCountry of Origin (subject to change): United States

Description

Drop-In Sink without Faucet Ledge, Body Material Stainless Steel, Gauge 18, Overall Length 13 In., Overall Width 13 In., Overall Height 7-5/8 In., No. of Bowls 1, Bowl Size 10 In. x 10 In., Bowl Depth 7-5/8 In., ADA Compliant No, Drain Opening 3-1/2 In., Finish Lustrous Highlighted Satin, Number of Holes 0, Includes Full spray sides and bottom; Installation Hardware for 3/4 In. Thick Countertop, Manufacturers Warranty Length Limited Lifetime

Reviews