Drop-In Sink w/o Faucet Ledge, 18 In. W

ELKAY| Zoro #: G2380542| Mfr #: LFR1918

$286.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
No. of Bowls: 1Body Material: Stainless steelOverall Length: 19"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380542 Mfr #: LFR1918
No. of Bowls: 1Body Material: Stainless steel
Overall Length: 19"Overall Height: 7-5/8"
Compliance: Buy American ActOverall Width: 18"
Gauge: 18Includes: Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop
Drain Opening: 3-1/2"Bowl Depth: 7-5/8"
Number of Holes: 0Item: Drop-In Sink without Faucet Ledge
Finish: Lustrous Highlighted SatinBowl Size: 16" x 13-1/2"
Manufacturers Warranty Length: Limited LifetimeADA Compliant: No
Standards: ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)Country of Origin (subject to change): United States

Description

Drop-In Sink without Faucet Ledge, Body Material Stainless Steel, Gauge 18, Overall Length 19 In., Overall Width 18 In., Overall Height 7-5/8 In., No. of Bowls 1, Bowl Size 16 In. x 13-1/2 In., Bowl Depth 7-5/8 In., ADA Compliant No, Drain Opening 3-1/2 In., Finish Lustrous Highlighted Satin, Number of Holes 0, Includes Full spray sides and bottom; Installation Hardware for 3/4 In. Thick Countertop, Manufacturers Warranty Length Limited Lifetime

Reviews