Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Elkay Assy -Valve Body

  • Zoro #: G4885874
  • Mfr #: 601454951550
$79.20
  • Thread Size:
  • Mounting Hole Center to Center:
  • Connection:
See full product details
Out of Stock

Elkay #601454951550 Specifications

  • Zoro #: G4885874
  • Mfr #: 601454951550
Thread Size: Mounting Hole Center to Center:
Connection: Sub-Category:
Material: Flow Rate:
Color: Wrench Material:
Length (In.): Replacement Cartridge:
Height: Features:
For Use With Mfr. Model Number: Overall Length:
Depth: Finish:
Pipe Dia. (In.): Package Quantity:
Color - Drains: Valve Type:
Ligature Resistant: Type:
Pipe Dia. - Drains: Compliance:
Material of Construction - Drains: Green Environmental Attribute:
Standards: Faucet Finish:
For Use With: Spout Length:
ADA Compliant: Capacity:
Includes: Flow Outlet Type - Faucet:
Faucet Operation: Pin Dia.:
ADA Compliance: Item:
Height (In.): Body Material:
Fits Brand: For Use With Grainger Item Number:
Width: Material of Construction:
Application: Manufacturers Warranty Length:
Mounting Type - Faucet: Color/Finish:
Faucet Type: Commercial / Residential:
Inlet (In.): Gallons per Flush:
Connection - Drains: Pin Length:
Size: Thickness:
Choking Hazard: Inside Diameter:
Overall Width: Weight:
Outside Diameter: Voltage:
Overall Height: Length:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Elkay Assy -Valve Body

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Elkay #601454951550