22" x 14" Equipment Cover, 1 mil, Pk500

ELKAY| Zoro #: G0954685| Mfr #: 5CPF5

$59.38 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1 mil
Length: 22"
Color: clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954685 Mfr #: 5CPF5
Thickness: 1 milLength: 22"
Color: clearDepth: 3"
Item: Equipment CoverMaterial: Low Density Polyethylene (LDPE)
Width: 14"Country of Origin (subject to change): United States

Description

Equipment Cover, Low Density Polyethylene, Clear, Length 22 In., Width 14 In., Depth 3 In., Thickness 1 mil, Package Quantity 500

Reviews