- Home
- /
- Plumbing
- /
- Drinking Fountains & Water Coolers
- /
- Drinking Fountains
- /
- Wall Mount, Yes ADA, 1 Level Water Cooler
Elkay
Wall Mount, Yes ADA, 1 Level Water Cooler
Mfr # EZS8LF
Zoro # G0047629
Free Shipping & Returns
$662.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115 V AC
Customers Also Purchased
- Brand Elkay
-
MFR #
EZS8LF
-
Zoro #
G0047629
- UPC # 094902226996
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 19 in |
Height | 19 13/16 in |
Width | 18 3/8 in |
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Overall Height | 19 7/8 in |
Overall Width | 18 3/8 in |
Bottle Filler Depth | Not Applicable |
Mounting Hole Diameter | 7/16 in |
Inlet Tube Outside Diameter | 1/4 in |
Overall Depth | 19 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Drain Outside Diameter | 1 1/4 in |
Details
Mounting Type | On-Wall |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Voltage | 115 V AC |
Color | Gray |
Refrigerant | R134A |
Full Load Amps | 4 A |
Compressor HP | 1/5 hp |
Operation | Push Bar Fountain |
Dispenser Design | Wall |
Drain Connection | 1 1/4 in |
Inlet | 3/8 in OD |
Cold Water Capacity | 8 gph |
Dispenser Operation | Front and Side Pushbar |
Compliance | Accessibility,Water Quality Including Lead, Electrical |
Standards | ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF/ANSI 372, NSF/ANSI 61, UL 399 |
Regulator | Maintains Constant Stream Height at Line Pressures of 20 to 105 psi |
Includes | Strainer |
Water Temp. | 50 Degrees F |
Refrigerated / Non-Refrigerated | Refrigerated |
Item | Single Drinking Fountain |
Vandal Resistant | No |
Type | Single Drinking Fountain |
Features | Fastenerless Integrated Drain Reduces Debris Accumulation, Glass Filler Prepped, Hermetically Sealed Refrigeration System |
Number of Mounting Holes | 3 |
Temperature Adjustment | Factory Set but Adjustable |
Drinking Fountain Operation | Push Bar Fountain |
Minimum Supply Line Pressure | 20 psi |
Power Source | Electric Corded |
Housing Finish | Vinyl Clad |
Refrigerated | Yes |
Maximum Cold Water Temperature | 50 Degrees F |
Cooling Capacity | 8 gph @ 50 Degrees F |
Basin Material | Stainless Steel |
Antimicrobial | No |
Maximum Constant Stream Pressure | 105 psi |
Full Load Current | 5 A |
Housing Material Finish | Light Gray Vinyl Clad |
Includes Pet Bowl | No |
Water Filter Included | Non-Filtered |
Number of Bubblers | 1 |
Power Consumption | 370 W |
Product Weight | 51 lb |
Compressor Horsepower | 1/5 hp |
Environment | Indoor |
Fountain and Bottle Dispenser Operation | Front Pushbar |
Includes Water Filter | No |
Refrigerant Type | R134A |
Includes Back Panel | No |
Fountain and Bottle Filler Type | Single Fountain |
Chilling Capacity | 8 gph @ 50 Degrees F |
Bi-Level Field Adjustable | No |
Fountain Actuation | Front Pushbar |
Minimum Constant Stream Pressure | 20 psi |
Refrigeration | Refrigerated |
Operating Voltage | 115V AC |
Station Type | Single Fountain |
Housing Color | Light Gray |
Description
Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Pushbar, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Light Gray, Housing Finish Vinyl Clad, Overall Height 19 7/8 in, Overall Depth 19 in, Overall Width 18 3/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
- $8.1522% off
On page
1 of 1
Explore More Products
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler EZSTL8SC
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler LVRCGRNTL8C
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler EFHA8L1Z
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level 4420DBFRKBGE
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level 4420DBFRKWHT
- ELKAY Wall Mount, 1 Level Drinking Fountain EDFP210FPK
- ELKAY Pedestal, No ADA, 1 Level Drinking Fountain LK4400FRKBLK
- ELKAY Wall Mount, Yes ADA, Drinking Fountain HTVZ8BLPV-WF
- ELKAY Elkay (Ftn Only) Ehw217Fpra EHW217FPRA
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler FD7003L1Z
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Green Powder Coat 761223GN
- Elkay Drinking Fountains