Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Faucet, Everyday/Utility, Faucet, Levr, Chro

  • Zoro #: G8367681
  • Mfr #: LK2000CR
$61.68
  • Overall Height: 6-3/8"
  • Material: Brass
  • Item: Faucet,Everyday/Utility,Faucet,Levr,Chro
See full product details
Orders over $75 ship free.

Elkay #LK2000CR Specifications

  • Zoro #: G8367681
  • Mfr #: LK2000CR
Overall Height: 6-3/8" Material: Brass
Item: Faucet,Everyday/Utility,Faucet,Levr,Chro Mounting Type: Deck Mount
Overall Width: 8" Overall Length: 9-3/8"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Faucet,Everyday/Utility,Faucet,Levr,Chro

Restrictions and Compliance

Reviews of Elkay #LK2000CR