Elkay
Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20"
- Mfr # E1C16X20-R-18X
- Zoro # G4696973
$573.99
5% off
$539.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Subtotal: $539.99
Key Features
- Number of Stations 1
- Faucet Hole Dia. 1 1/8 in
- Overall Length 36 1/2 in
- Back Splash Yes
- Manufacturers Warranty Length 5 yr
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ELKAY Single Bowl 18G 22' X 17' X 7.625' Top Mount Sink Kit Lustertone DRKR2217LVRC
- ELKAY Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" E3C16X20-0X
- ELKAY SS 72"x27-1/2"x14" Floor Sink WNSF8124LR2
- ELKAY Economy Hand Sink Featuring Side Splash Guards Lever Waste Overflow Valve And P-Trap 18 Lx14.5 Wx11H EHS-18-SDXX
- ELKAY SS 27"x29.75"x12.75" Floor Scullery Sink RNSF8118LR2
- ELKAY Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" E1C24X24-L-24X
- ELKAY Classroom 18G 25' X 17' X 4.5' Single Bowl TMt Sink SS DRKADQ2517452FRM
- ELKAY SS 89.25"x29.75" x12.75" Floor Sink RNSF8248LR2
- ELKAY Classroom 18G 31' X 19.5' X 7.625' Single Bowl TMt Sink SS DRKR31192FRM
- ACORN CONTROLS DLX-JrPortable Hand-Wash Station, 31" Rim Height, Elec Pump, Tank In/Out, Sensor Gooseneck PS1030-JR-F31
- SANI-LAV Hand Sink, 16 in. L, Wrist Blade Handles 605FL-0.5
- Elkay Hand Sinks