Skip to Main Content
customer-service Help
Elkay

Floor Mount Strdblt, SS, Floor Mnt, 3 Compt Sink, Drnbrd, 4 Hole

Elkay Floor Mount Strdblt, SS, Floor Mnt, 3 Compt Sink, Drnbrd,  4 Hole SS8354LROF4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4,730.24
  • Item: Strdblt,SS,Floor Mnt,3 Compt Sink,Drnbrd
  • Body Material: Stainless steel
  • Mounting Type: Floor
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $4,730.24

Elkay #SS8354LROF4 Specifications

  • Item: Strdblt,SS,Floor Mnt,3 Compt Sink,Drnbrd
  • Body Material: Stainless steel
  • Mounting Type: Floor
  • Overall Length: 102"
  • No. of Bowls: 3
  • Overall Width: 27.5"
  • Overall Height: 44"
  • Bowl Depth: 14" x 14" x 14"
  • Bowl Size: Left Bowl 18" x 24" Center Bowl 18" x 24" Right Bowl 18" x 24"
  • Drain Opening: 3.5
  • Finish: Buffed Satin
  • Number of Holes: 4
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Strdblt,SS,Floor Mnt,3 Compt Sink,Drnbrd

Restrictions and Compliance

Reviews of Elkay #SS8354LROF4