Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wall Mount, No ADA, 1 Level Water Cooler

  • Zoro #: G0047750
  • Mfr #: EDFP19C

$739.75

  • Water Temp.: Ambient
  • Vandal Resistant: No
  • Number of Levels: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Elkay #EDFP19C Specifications

  • Zoro #: G0047750
  • Mfr #: EDFP19C
Water Temp.: Ambient Vandal Resistant: No
Number of Levels: 1 Inlet: 3/8" Tube O.D.
Width: 18" Standards: Buy American Act, ASME A112.19.3/CSA B45.4, NSF 372 (lead free), NSF 61
Mounting Type: Wall Mount Manufacturers Warranty Length: 1 yr. Limited
Refrigerated / Non-Refrigerated: Non-Refrigerated Drain Connection: 1-1/4"
Indoor / Outdoor: Indoor Regulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Includes: Strainer Compliance: Water Quality Including Lead
Dispenser Operation: Front Pushbar Color: Silver
ADA Compliant: No Dispenser Design: Wall
Height: 23-7/8 Depth: 9-1/2"
Operation: Mechanical Bubbler Push Bar Item: Water Cooler
Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Water Cooler, Water Cooler, Indoor, Non-Refrigerated, Dispenser Design Wall, Number of Levels 1, Front Pushbar, ADA Compliant No, Vandal Resistant No, Height 23-7/8, Width 18 In., Depth 9-1/2 In., Inlet 3/8 In. Tube O.D., Color Silver, Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi, Drain Connection 1-1/4 In., Includes Strainer, Manufacturers Warranty Length 1 yr. Limited, Standards Buy American Act, ASME A112.19.3/CSA B45.4, NSF 372 (lead free), NSF 61

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Elkay #EDFP19C