Shop Alternate Products
This Product is Discontinued
Elkay
Halsey Taylor Locking Hose Bib Accessory, Orn Orange (Discontinued)
Mfr # 4471LHBORN
Zoro # G4666320
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- Size 7-5/16" L x 5-3/16" W x 10" H
- Finish Orange
- Standards American Act