Elkay

Halsey Taylor Ovl Double Frame, Galvanized Steel

Elkay Halsey Taylor Ovl Double Frame,  Galvanized Steel 731593951550
Hover or click to zoom Tap to zoom
$416.11
  • Item: Mounting Frame
  • Material: Galvanized Steel
  • Size: 37-3/8" L x 2-1/2" W x 41-1/8" H
  • Finish: Galvanized Steel
  • ADA Compliant: No
  • Standards: American Act
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $416.11

Elkay #731593951550 Specifications

  • Item: Mounting Frame
  • Material: Galvanized Steel
  • Size: 37-3/8" L x 2-1/2" W x 41-1/8" H
  • Finish: Galvanized Steel
  • ADA Compliant: No
  • Standards: American Act
  • Country of Origin (subject to change): United States

Description

Halsey Taylor Ovl Double Frame, Galvanized Steel

Restrictions and Compliance

Reviews of Elkay #731593951550