Elkay
Indoor, Yes ADA, Bottle Fill Station, Cooler, Fltrd, 8GPH, SS
Mfr # LZS8WSVRSK
Zoro # G8808480
Free Shipping & Returns
$2,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Depth 18.375"
- Number of Levels 1
- ADA Compliant Yes
- Voltage 115V/60Hz
Explore More Products
- ELKAY EZH2O RetroFit Bottle Filling Stn Kit EZWSRK
- ELKAY EZH2O Filling Station, Bi-Level, Geen LK4408BFEVG
- ELKAY Bottle Fill Station, Sngl Cooler, 8GPH EMABF8WSLK
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA LZS8WSSP
- ELKAY Elkay Vrc8Tl W/Ezh2O-Filterless VRCTL8WSK
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pdstl, Black LK4400BFBLK
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Fntn, Fltrd HTHBWF-OVLSER-I
- ELKAY Outdoor, Red, Yes ADA, Bottle Fill Station, 2-Lvl Ped, Red 4420BF1UFRKRED
- ELKAY Bottle Filling Stn, Bi-Lvl Dual Hf Ada Cooler Filtered 8 Gph Stainless LZOOTL8WSSK
- ELKAY Elkay Versatile Bi-Lvl 8Gph Lt Gry Light Gray Granite EZSTL8LC
- ELKAY Drinking Ftn w/ Bttle Filler, H 39 1/16in LZOTL8WSLK
- Elkay Water Bottle Filling Stations