Integral Bubbler Assembly with Push Button, 3/8" Connection

ELKAY| Zoro #: G0642372| Mfr #: 45703C

$104.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: Valves and ControlsIncludes: Bubbler Body, Orifice, Regulator, Push Button, And Retaining NutFits Brand: Elkay & Halsey Taylor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0642372 Mfr #: 45703C
Sub-Category: Valves and ControlsIncludes: Bubbler Body, Orifice, Regulator, Push Button, And Retaining Nut
Fits Brand: Elkay & Halsey TaylorMaterial: 303 Stainless Steel Or Chrome Plated Brass
For Use With Mfr. Model Number: EDF15R, 2501A, 5405 FountainsFor Use With Grainger Item Number: 34J920, 5W414, 34J819
For Use With: Various Elkay and Halsey Taylor Water CoolersItem: Integral Bubbler Assembly with Push Button
Size: 3/8" ConnectionCountry of Origin (subject to change): United States

Description

Integral Bubbler Assembly with Push Button, Fits Brand Elkay & Halsey Taylor, For Use With Various Elkay and Halsey Taylor Water Coolers, For Use With Mfr. Model Number EDF15R, 2501A, 5405 Fountains, For Use With Grainger Item Number 34J920, 5W414, 34J819, Material 303 Stainless Steel Or Chrome Plated Brass, Size 3/8 In. Connection, Includes Bubbler Body, Orifice, Regulator, Push Button, And Retaining Nut

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews