Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Handle, 2 Hole Faucet, Pre-Rinse, 14" Add-On Spout

  • Zoro #: G5457859
  • Mfr #: LKB940C
$167.94
  • Number of Holes: 2
  • Body Material: Chrome-Plated Brass
  • Number of Handles: 2
See full product details
This item ships free.

Elkay #LKB940C Specifications

  • Zoro #: G5457859
  • Mfr #: LKB940C
Number of Holes: 2 Body Material: Chrome-Plated Brass
Number of Handles: 2 Valve Type: Quarter Turn Ceramic Disc
Item: Faucet,Pre-Rinse,14" Add-On Spout Finish: Chrome
Spout Length: 3.875" Connection: 1/2" NPT Female Inlet
Flow Rate: 4 Faucet Operation: Lever Handle
ADA Compliant: Yes Mounting Type: Wall Mount
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Item Faucet,Pre-Rinse,14 In. Add-On Spout

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Elkay #LKB940C