customer-service Help
Elkay

Lustertone SS, Equal 2 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, Lustrous Satin Finish

Elkay Lustertone SS, Equal 2 Bowl Top Mnt Sink,  Drop-In Mount,  0 Hole,  Lustrous Satin Finish LRAD3322550
Tap to zoom
Hover or click to zoom
$787.67
  • Item: Lustertone SS,Equal 2 Bowl Top Mnt Sink
  • Body Material: Stainless steel
  • Mounting Type: Drop-In
See full product details
This item ships free.

Total: $787.67

Elkay #LRAD3322550 Specifications

  • Item: Lustertone SS,Equal 2 Bowl Top Mnt Sink
  • Body Material: Stainless steel
  • Mounting Type: Drop-In
  • Overall Length: 33"
  • No. of Bowls: 2
  • Overall Width: 22"
  • Overall Height: 5.5"
  • Bowl Depth: 5.125" x 5.125"
  • Bowl Size: Left Bowl 13.5" x 16", Right Bowl 13.5" x 16"
  • Number of Holes: 0
  • Finish: Lustrous Satin
  • Drain Opening: 3.5
  • Country of Origin (subject to change): United States

Description

Lustertone SS,Equal 2 Bowl Top Mnt Sink

Restrictions and Compliance

Reviews of Elkay #LRAD3322550