48" x 24" LDPE Lay Flat Poly Bag, 4 mil, Pk100

ELKAY| Zoro #: G1151062| Mfr #: 5DHY4

$95.73 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 4 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1151062 Mfr #: 5DHY4
Standards: USDA and FDAFeatures: Standard
Thickness: 4 milLength: 48"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 24"
Item: Open Poly BagCountry of Origin (subject to change): United States

Description

Lay Flat Poly Bag, Width 24 In., Length 48 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 100

Reviews