10" x 8" LDPE Lay Flat Poly Bag, 1 mil, Pk1000

ELKAY| Zoro #: G0837977| Mfr #: 5DRJ2

$23.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 1 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0837977 Mfr #: 5DRJ2
Standards: USDA and FDAFeatures: Standard
Thickness: 1 milLength: 10"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 8"
Item: Open Poly BagCountry of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 8 In., Length 10 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews