Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Recessed, No ADA, 1 Level Water Cooler

  • Zoro #: G0047769
  • Mfr #: EDFBC212C
$3,157.14
  • Dispenser Operation: Front Pushbar
  • Height: 32 1/2 in
  • Vandal Resistant: No
See full product details
This item ships free.

Elkay #EDFBC212C Specifications

  • Zoro #: G0047769
  • Mfr #: EDFBC212C
Dispenser Operation: Front Pushbar Height: 32 1/2 in
Vandal Resistant: No Item: Water Cooler
Standards: ASME A112.19.3/CSA B45.4, Buy American Act, NSF 372 (lead free), NSF 61 Drain Connection: 1 1/4 in
Number of Levels: 1 Regulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Color: Stainless Steel Water Temp.: Ambient
Manufacturers Warranty Length: 1 yr Limited Mounting Type: Recessed
Dispenser Design: Recessed Indoor / Outdoor: Indoor/Outdoor
Compliance: Water Quality Including Lead Width: 19 in
Operation: Mechanical Bubbler Push Bar Depth: 11 3/16 in
Voltage: 115 V ADA Compliant: No
Refrigerated / Non-Refrigerated: Non-Refrigerated Inlet: 3/8 in Tube OD
Includes: Cuspidor, Strainer Material: Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Water Cooler, Water Cooler, Indoor/Outdoor, Non-Refrigerated, Dispenser Design Recessed, Number of Levels 1, Front Pushbar, ADA Compliant No, Vandal Resistant No, Height 32 1/2 in, Width 19 in, Depth 11 3/16 in, Inlet 3/8 in Tube OD, Color Stainless Steel, Voltage 115 V, Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi, Drain Connection 1 1/4 in, Includes Cuspidor, Strainer, Manufacturers Warranty Length 1 yr Limited

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Elkay #EDFBC212C