KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Remote Water Chiller, 10.0, 1/4 HP, 5.8, 2

ELKAY| Zoro #: G1912976| Mfr #: ER101Y

$910.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Depth: 7-7/8"
Refrigerant: R134A (CFC Free)
Connection: 3/8" O.D.Tubing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912976 Mfr #: ER101Y
Depth: 7-7/8"Refrigerant: R134A (CFC Free)
Connection: 3/8" O.D.TubingHeight: 22"
Reserve Gallons: 2.00Voltage: 115
Compressor: 1/4 HPCompliance: Buy American Act, CAN/CSA C22.2 120, NSF 372 (Lead Free), NSF 61, UL 399
Width: 19-1/2"GPH: 10.0
Full Load Amps: 5.8Item: Water Chiller
Material: Galvanized steelCountry of Origin (subject to change): United States

Description

Remote Water Chiller, 10.0 GPH, Compressor 1/4 HP, Full Load Amps 5.8, 2.00 Reserve Gallons, Height 22 In., Width 19-1/2 In., Depth 7-7/8 In., 3/8 In. O.D.Tubing Connection, 115 Voltage, R134A (CFC Free) Refrigerant, Compliance Buy American Act, CAN/CSA C22.2 120, NSF 372 (Lead Free), NSF 61, UL 399, Galvanized Steel

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews