Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Remote Chiller, Non-Filtered 8 GPH

  • Zoro #: G2668075
  • Mfr #: ECH8

$616.43

Details
  • Refrigerant: R134A (CFC Free)
  • Depth: 10-1/4"
  • Width: 13-1/4"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Elkay #ECH8 Specifications

  • Zoro #: G2668075
  • Mfr #: ECH8
Refrigerant: R134A (CFC Free) Depth: 10-1/4"
Width: 13-1/4" Compressor: 1/5 HP
Voltage: 115 Height: 17-3/8"
Reserve Gallons: 0.40 GPH: 8.0
Material: Galvanized steel Connection: 1/4" O.D. Tubing
Item: Water Chiller Compliance: Buy American Act, CAN/CSA C22.2 120, NSF 372 (Lead Free), NSF 61, UL 399
Full Load Amps: 5 Country of Origin (subject to change): United States

Description

Remote water chillers convert standard drinking fountains into a water cooler.

  • Converts any drinking fountain into a water cooler.
  • Allows flexible installation location of refrigeration - up to 15 feet from dispensing location.
  • Provides cool water for most two station applications.
  • Fully enclosed for safe mounting anywhere.
  • Ideal for permanently wired applications.
  • Rated for indoor use.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Elkay #ECH8