Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Deck Mount Faucet Lever Handles Chrome

  • Zoro #: G5466006
  • Mfr #: LK2000CR

$57.91

Details
  • Number of Handles: 2
  • Connection: 3/8" Female Compression Hose Assembly
  • Flow Rate: 2.2
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Elkay Residential #LK2000CR Specifications

  • Zoro #: G5466006
  • Mfr #: LK2000CR
Number of Handles: 2 Connection: 3/8" Female Compression Hose Assembly
Flow Rate: 2.2 Spout Length: 6.375"
Item: Sink,SS,w/Faucet Kit,17"x22"x7-5/8" ADA Compliant: Yes
Faucet Operation: Lever Handle Finish: Chrome
Height: 6.375" Valve Type: Ceramic Disc
Body Material: Brass Number of Holes: 2
Country of Origin (subject to change): China

Description

Whether you're looking for a faucet for your home or for commercial use, there's an Elkay faucet to meet your needs. From the kitchen and bath, to the laundry, we have stylish designs to complement every decor. Our commercial faucets are ideal for offices, classrooms, health care facilities, foodservice applications and more.

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.

Reviews of Elkay Residential #LK2000CR