Skip to Main Content
customer-service Help
Elkay

Scullery Mount Scllry Snk, 1 Compt, No Drnbrds, 49x29x46

Elkay Scullery Mount Scllry Snk, 1 Compt, No Drnbrds, 49x29x46 SE1C24X24-0X
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$774.99
  • Item: Scllry Snk,1 Compt,No Drnbrds,49x29x46
  • Body Material: Stainless steel
  • Mounting Type: Scullery
See full product details
Out of Stock
Total: $774.99

Elkay #SE1C24X24-0X Specifications

  • Item: Scllry Snk,1 Compt,No Drnbrds,49x29x46
  • Body Material: Stainless steel
  • Mounting Type: Scullery
  • Overall Length: 29"
  • Overall Width: 29.75"
  • No. of Bowls: 1
  • Overall Height: 45"
  • Bowl Depth: 11"
  • Bowl Size: 24" x 24"
  • Number of Holes: 1 Set, On Center
  • Drain Opening: 3.5
  • Includes: Includes stainless steel legs and adjustable bullet feet.
  • Finish: #4 Finish
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Scllry Snk,1 Compt,No Drnbrds,49x29x46

Restrictions and Compliance

Reviews of Elkay #SE1C24X24-0X