Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20"

  • Zoro #: G4659322
  • Mfr #: E1C16X20-L-18X

$457.26

Details
  • Faucet Operation: Not Applicable
  • Manufacturers Warranty Length: 5 yr. Limited
  • Faucet Hole Dia.: 1-1/8"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Elkay #E1C16X20-L-18X Specifications

  • Zoro #: G4659322
  • Mfr #: E1C16X20-L-18X
Faucet Operation: Not Applicable Manufacturers Warranty Length: 5 yr. Limited
Faucet Hole Dia.: 1-1/8" Faucet Mounting Centers: 8"
Body Material: Stainless steel Number of Stations: 1
Number of Holes: 2 With Faucet / Without Faucet: Without Faucet
Standards: NSF Overall Width: 25-3/4"
Back Splash: Yes Bowl Depth: 12"
Side Splash: no Gauge: 18
Bowl Size: 16" x 20" Back Splash Height: 9"
Includes: 3-1/2" dia. Drain, Basket Strainer; Stainless Steel Legs with Adjustable Feet Overall Height: 45-3/4"
Mounting Type: Floor Drain Opening: 3-1/2"
Overall Length: 36-1/2" Item: Scullery Sink
Country of Origin (subject to change): China

Description

Elkay's line of one compartment scullery sinks are offered in a variety of bowl size, depth and drainboard configurations. Perfect for low-volume commercial, restaurant or hospitality applications, these durable stainless steel sinks will meet your everyday needs. This line is built using 18 gauge 300 series stainless steel and features a 12" deep bowl. This sink is NSF certified to meet all foodservice health and safety regulations.

Reviews of Elkay #E1C16X20-L-18X