Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24"

  • Zoro #: G0474260
  • Mfr #: E1C24X24-L-24X

$646.08

Details
  • Faucet Hole Dia.: 1-1/8"
  • Manufacturers Warranty Length: 5 yr. Limited
  • Bowl Size: 24" x 24"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Elkay #E1C24X24-L-24X Specifications

  • Zoro #: G0474260
  • Mfr #: E1C24X24-L-24X
Faucet Hole Dia.: 1-1/8" Manufacturers Warranty Length: 5 yr. Limited
Bowl Size: 24" x 24" Number of Holes: 2
Body Material: Stainless steel Overall Length: 50-1/2"
Bowl Depth: 12" Overall Width: 29-3/4"
Standards: NSF Faucet Mounting Centers: 8"
Mounting Type: Floor Back Splash: Yes
Drain Opening: 3-1/2" Includes: 3-1/2" dia. Drain, Basket Strainer; Stainless Steel Legs with Adjustable Feet
With Faucet / Without Faucet: Without Faucet Number of Stations: 1
Overall Height: 45-3/4" Item: Scullery Sink
Faucet Operation: Not Applicable Side Splash: no
Gauge: 18 Back Splash Height: 9"
Country of Origin (subject to change): China

Description

Elkay's line of one compartment scullery sinks are offered in a variety of bowl size, depth and drainboard configurations. Perfect for low-volume commercial, restaurant or hospitality applications, these durable stainless steel sinks will meet your everyday needs. This line is built using 18 gauge 300 series stainless steel and features a 12" deep bowl. This sink is NSF certified to meet all foodservice health and safety regulations.

Reviews of Elkay #E1C24X24-L-24X