Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24"

  • Zoro #: G8634753
  • Mfr #: E1C24X24-0X

$501.66

Details
  • Bowl Depth: 12"
  • Mounting Type: Floor
  • With Faucet / Without Faucet: Without Faucet
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Elkay #E1C24X24-0X Specifications

  • Zoro #: G8634753
  • Mfr #: E1C24X24-0X
Bowl Depth: 12" Mounting Type: Floor
With Faucet / Without Faucet: Without Faucet Item: Scullery Sink
Number of Holes: 2 Manufacturers Warranty Length: 5 yr. Limited
Faucet Operation: Not Applicable Includes: 3-1/2" dia. Drain, Basket Strainer; Stainless Steel Legs with Adjustable Feet
Standards: NSF Overall Width: 29-3/4"
Side Splash: no Overall Height: 45-3/4"
Number of Stations: 1 Gauge: 18
Faucet Hole Dia.: 1-1/8" Faucet Mounting Centers: 8"
Bowl Size: 24" x 24" Back Splash Height: 9"
Back Splash: Yes Drain Opening: 3-1/2"
Overall Length: 29" Body Material: Stainless steel
Country of Origin (subject to change): China

Description

Elkay's line of one compartment scullery sinks are offered in a variety of bowl size, depth and drainboard configurations. Perfect for low-volume commercial, restaurant or hospitality applications, these durable stainless steel sinks will meet your everyday needs. This line is built using 18 gauge 300 series stainless steel and features a 12" deep bowl. This sink is NSF certified to meet all foodservice health and safety regulations.

 

Reviews of Elkay #E1C24X24-0X