Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20"

  • Zoro #: G0474245
  • Mfr #: E2C16X20-0X

$575.73

Details
  • Faucet Hole Dia.: 1-1/8"
  • Manufacturers Warranty Length: 5 yr. Limited
  • Bowl Size: 16" x 20"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Elkay #E2C16X20-0X Specifications

  • Zoro #: G0474245
  • Mfr #: E2C16X20-0X
Faucet Hole Dia.: 1-1/8" Manufacturers Warranty Length: 5 yr. Limited
Bowl Size: 16" x 20" Number of Holes: 2
Body Material: Stainless steel Overall Length: 39"
Bowl Depth: 12" Overall Width: 25-3/4"
Standards: NSF Faucet Mounting Centers: 8"
Mounting Type: Floor Back Splash: Yes
Drain Opening: 3-1/2" Includes: 3-1/2" dia. Drain, Basket Strainer; Stainless Steel Legs with Adjustable Feet
With Faucet / Without Faucet: Without Faucet Number of Stations: 2
Overall Height: 45-3/4" Item: Scullery Sink
Faucet Operation: Not Applicable Side Splash: no
Gauge: 18 Back Splash Height: 9"
Country of Origin (subject to change): China

Description

Elkay's line of two compartment scullery sinks are offered in a variety of bowl size, depth and drainboard configurations. Perfect for busy commercial, restaurant or hospitality applications, these durable stainless steel sinks will meet your everyday needs. This line is built using 18 gauge 300 series stainless steel and features a 12" deep bowl. This sink is NSF certified to meet all foodservice health and safety regulations.

Reviews of Elkay #E2C16X20-0X