Elkay

Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish


$890.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material Stainless steel
  • Mounting Type Drop-In
  • Overall Length 33"
  • Overall Width 19.5"
  • Overall Height 7.625"
See all product information